- Radial Shaft Seal
- 45 mm Shaft Diameter
- 65 mm Housing Bore Diameter
- 8 mm Width
| Case Construction | Rubber Covered Steel Case |
| Shaft Dia. | 45 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Housing Bore Dia. | 65 mm |
| Construction | HMSA10 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Molded Design |
| Weight | 0.057 LB |
| EAN or UPC | 7316572034224 |

