- Radial Shaft Seal
- 45 mm Shaft Diameter
- 65 mm Housing Bore Diameter
- 5 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 65 mm |
| Seal Application | Maximum Dirt Exclusion |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 45 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Pressure | 3 psi |
| Construction | HM1 |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Spring Material | None |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Design | Assembled Design |
| Pressure [Max] | 3 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.072 LB |
| EAN or UPC | 85311019101 |

