- Radial Shaft Seal
- 45 mm Shaft Diameter
- 55 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 55 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Weight | 0.034 LB |
| EAN or UPC | 7316572550533 |
| Housing Bore Dia. | 55 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Weight | 0.034 LB |
| EAN or UPC | 7316572550533 |