- Radial Shaft Seal
- 45 mm Shaft Diameter
- 55 mm Housing Bore Diameter
- 4 mm Width
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Shaft Dia. | 45 mm |
| Construction | HM4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Pressure | 3 psi |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 55 mm |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 754 ft/min |
| Weight | 0.075 LB |
| EAN or UPC | 85311236430 |

