- Radial Bearing Type
- Single Row
- 50.8 mm Inside Diameter
- 104.775 mm Outside Diameter
- 40.21 mm Width
| Material | Steel |
| O.D. | 104.775 mm |
| Outside Dia. | 104.775 mm |
| Rows of Balls | Single |
| Relubrication Feature | With |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| I.D. | 50.8 mm |
| Inside Dia. | 50.8 mm |
| Cage Material | Sheet Metal |
| Weight | 3.717 LB |
| EAN or UPC | 7316571113494 |

