Skip to content Skip to navigation menu
Metric Radial Shaft Seal

4550235

Metric Radial Shaft Seal
Item #100921555
  • Radial Shaft Seal
  • 1155.7 mm Shaft Diameter
  • 1193.8 mm Housing Bore Diameter
  • 15.88 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 1155.7 mm Shaft Diameter
  • 1193.8 mm Housing Bore Diameter
  • 15.88 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Lip Style Internal
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Spring Material Carbon Steel Garter
Temperature Range [Max] 250 °F
Construction HDS2
Seal Application General Purpose
Inch/Metric Metric
Lip Material Nitrile
Lip Type Single Lip w/Spring
Cover/Compensation Ring/Plate Required No
Shaft Dia. 1155.7 mm
Case Construction Steel Case w/Inner Case
Housing Bore Dia. 1193.8 mm
Seal Design Molded Design
Pressure 15 psi
Weight 23.597 LB
EAN or UPC 85311150316
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison