- Radial Bearing Type
- Round Bore Type
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 92.1 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Material | Steel |
| O.D. | 240 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| I.D. | 110 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | C4 |
| Enclosure | Unsealed |
| RIC | C4 |
| Origin | Spherical Radial |
| Relubrication Feature | With |
| Cage Type | Solid Machined |
| Tolerance | Special |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W502 - Combination of W22 & W33 |
| Weight | 47.157 LB |
| EAN or UPC | 7316576600449 |

