- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 1.97 in Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- Self-aligning, robust design
- Very high load carrying capacity
compliances
- 0
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 468 kN |
| Static Load Rating | 540 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | Single |
| I.D. | 110 mm |
| Width | 1.97 in, 50 mm |
| O.D. | 240 mm |
| Enclosure | Unsealed |
| Inner Ring Width | 1.97 in, 50 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| Outer Ring Width | 1.97 in, 50 mm |
| Origin | Spherical Radial |
| Bore Type | Round Bore |
| Precision Rating | Manufacturer Specific |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 26.786 LB |
| EAN or UPC | 7316577000576 |

