- 5.51 in Inner Diameter
- 11.81 in Outer Diameter
- 4.02 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Internal Clearance | C4 |
| Cage Type | Solid Machined |
| Width | 4.02 in, 102 mm |
| Precision Rating | ABEC 3 |
| I.D. | 140 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Tapered Bore |
| Cage Material | Brass/Bronze |
| Relubrication Feature | With |
| Origin | Spherical Radial |
| Outer Ring Width | 4.02 in, 102 mm |
| Bearing Type | Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W502 - Combination of W22 & W33 |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Row Type | 2 |
| RIC | C4 |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Tolerance | Special |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| Inner Ring Width | 4.02 in, 102 mm |
| O.D. | 300 mm |
| Rolling Element | Spherical |
| Material | Steel |
| Weight | 84.657 LB |
| EAN or UPC | 7316576603235 |

