- Radial Shaft Seal
- 114.3 mm Shaft Diameter
- 162.79 mm Housing Bore Diameter
- 10.54 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 114.3 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Style | External |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Spring Material | None |
| Lip Type | External Lip Seal w/Spring |
| Construction | X12 |
| Housing Bore Dia. | 162.79 mm |
| Pressure | 5 psi |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Weight | 0.533 LB |
| EAN or UPC | 85311036160 |

