Skip to content Skip to navigation menu
SKF450X510X25HDS7R

450X510X25HDS7R

Metric Non-Split Radial Shaft Seal
Item #103830105
  • Radial Shaft Seal
  • 450 mm Shaft Diameter
  • 510 mm Housing Bore Diameter
  • 25 mm Width
SKF450X510X25HDS7R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 450 mm Shaft Diameter
  • 510 mm Housing Bore Diameter
  • 25 mm Width
Shaft Dia. 450 mm
Housing Bore Dia. 510 mm
Lip Type Non-Split
Inch/Metric Metric
Weight 9.147 LB
EAN or UPC 85311396950
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison