
- Radial Shaft Seal
- 450 mm Shaft Diameter
- 500 mm Housing Bore Diameter
- 24 mm Width
Shaft Dia. | 450 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 500 mm |
Weight | 4.965 LB |
EAN or UPC | 85311449052 |

Shaft Dia. | 450 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 500 mm |
Weight | 4.965 LB |
EAN or UPC | 85311449052 |