- Radial Shaft Seal
- 450 mm Shaft Diameter
- 500 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 450 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 500 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 7.971 LB |
| EAN or UPC | 85311130509 |

