- Radial Shaft Seal
- 44 mm Shaft Diameter
- 62 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 62 mm |
| Shaft Dia. | 44 mm |
| Weight | 0.065 LB |
| EAN or UPC | 7316572545188 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 62 mm |
| Shaft Dia. | 44 mm |
| Weight | 0.065 LB |
| EAN or UPC | 7316572545188 |