- Radial Shaft Seal
- 114.3 mm Shaft Diameter
- 152.78 mm Housing Bore Diameter
- 13.97 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Construction | X12 |
| Inch/Metric | Metric |
| Spring Material | None |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Shaft Dia. | 114.3 mm |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 152.78 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | External Lip Seal |
| Lip Style | External |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Type | External Lip Seal w/Spring |
| Weight | 0.562 LB |
| EAN or UPC | 85311035811 |

