- Radial Shaft Seal
- 446 mm Shaft Diameter
- 496 mm Housing Bore Diameter
- 22 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 496 mm |
| Shaft Dia. | 446 mm |
| Weight | 7.919 LB |
| EAN or UPC | 85311193542 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 496 mm |
| Shaft Dia. | 446 mm |
| Weight | 7.919 LB |
| EAN or UPC | 85311193542 |