- Radial Shaft Seal
- 445.008 mm Shaft Diameter
- 485.32 mm Housing Bore Diameter
- 19.989 mm Width
| Housing Bore Dia. | 485.32 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 445.008 mm |
| Inch/Metric | Metric |
| Weight | 4.05 LB |
| EAN or UPC | 85311476768 |
| Housing Bore Dia. | 485.32 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 445.008 mm |
| Inch/Metric | Metric |
| Weight | 4.05 LB |
| EAN or UPC | 85311476768 |