- Radial Shaft Seal
- 445 mm Shaft Diameter
- 485 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 445 mm |
| Housing Bore Dia. | 485 mm |
| Inch/Metric | Metric |
| Weight | 4.925 LB |
| EAN or UPC | 85311223362 |
| Lip Type | Non-Split |
| Shaft Dia. | 445 mm |
| Housing Bore Dia. | 485 mm |
| Inch/Metric | Metric |
| Weight | 4.925 LB |
| EAN or UPC | 85311223362 |