- Radial Shaft Seal
- 440 mm Shaft Diameter
- 490 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 440 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 490 mm |
| Weight | 7.845 LB |
| EAN or UPC | 85311264259 |
| Inch/Metric | Metric |
| Shaft Dia. | 440 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 490 mm |
| Weight | 7.845 LB |
| EAN or UPC | 85311264259 |