- Radial Shaft Seal
- 440 mm Shaft Diameter
- 480 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 440 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 480 mm |
| Weight | 6.342 LB |
| EAN or UPC | 85311379656 |
| Inch/Metric | Metric |
| Shaft Dia. | 440 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 480 mm |
| Weight | 6.342 LB |
| EAN or UPC | 85311379656 |