- Radial Shaft Seal
- 440.004 mm Shaft Diameter
- 480.314 mm Housing Bore Diameter
- 19.989 mm Width
| Housing Bore Dia. | 480.314 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 440.004 mm |
| Weight | 5.804 LB |
| EAN or UPC | 85311466851 |
| Housing Bore Dia. | 480.314 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 440.004 mm |
| Weight | 5.804 LB |
| EAN or UPC | 85311466851 |