- Radial Shaft Seal
- 43 mm Shaft Diameter
- 60 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 60 mm |
| Shaft Dia. | 43 mm |
| Weight | 0.106 LB |
| EAN or UPC | 85311229210 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 60 mm |
| Shaft Dia. | 43 mm |
| Weight | 0.106 LB |
| EAN or UPC | 85311229210 |