- Radial Shaft Seal
- 111.13 mm Shaft Diameter
- 150.04 mm Housing Bore Diameter
- 25 mm Width
description
- Dual lip design without inner cases.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 111.13 mm |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 150.04 mm |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Temperature Range [Min] | -65 °F |
| Seal Application | Dirt Exclusion |
| Lip Type | Dual Lip w/One Spring |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Construction | CRWHA2 |
| Pressure | 10 psi |
| Weight | 0.683 LB |
| EAN or UPC | 85311035552 |

