- Radial Shaft Seal
- 1104.9 mm Shaft Diameter
- 1155.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Housing Bore Dia. | 1155.7 mm |
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 1104.9 mm |
| Weight | 23.154 LB |
| EAN or UPC | 85311161527 |

