
- Radial Shaft Seal
- 430 mm Shaft Diameter
- 480 mm Housing Bore Diameter
- 22 mm Width
Shaft Dia. | 430 mm |
Housing Bore Dia. | 480 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 6.342 LB |
EAN or UPC | 85311184946 |

Shaft Dia. | 430 mm |
Housing Bore Dia. | 480 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 6.342 LB |
EAN or UPC | 85311184946 |