
- Radial Shaft Seal
- 430 mm Shaft Diameter
- 480 mm Housing Bore Diameter
- 18 mm Width
Shaft Dia. | 430 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 480 mm |
Weight | 4.896 LB |
EAN or UPC | 85311225175 |

Shaft Dia. | 430 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Housing Bore Dia. | 480 mm |
Weight | 4.896 LB |
EAN or UPC | 85311225175 |