- Radial Shaft Seal
- 430 mm Shaft Diameter
- 480 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Housing Bore Dia. | 480 mm |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Shaft Dia. | 430 mm |
| Weight | 6.343 LB |
| EAN or UPC | 85311129169 |

