
- Radial Shaft Seal
- 430 mm Shaft Diameter
- 480 mm Housing Bore Diameter
- 16 mm Width
Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 430 mm |
Housing Bore Dia. | 480 mm |
Weight | 7.73 LB |
EAN or UPC | 85311222310 |

Lip Type | Non-Split |
Inch/Metric | Metric |
Shaft Dia. | 430 mm |
Housing Bore Dia. | 480 mm |
Weight | 7.73 LB |
EAN or UPC | 85311222310 |