- Radial Shaft Seal
- 430 mm Shaft Diameter
- 470 mm Housing Bore Diameter
- 20 mm Width
| Shaft Dia. | 430 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 470 mm |
| Weight | 9.01 LB |
| EAN or UPC | 85311392143 |
| Shaft Dia. | 430 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 470 mm |
| Weight | 9.01 LB |
| EAN or UPC | 85311392143 |