- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Origin | Double Row Deep Groove |
| Inner Ring Width | 33 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| I.D. | 40 mm |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Cage Type | Plastic |
| Bearing Design | Deep Groove Design |
| Lubricant | Oil Preservative |
| Width | 33.000 mm |
| Capacity | Standard Capacity |
| Limiting Speed | 6700 rpm |
| Bearing Type | Radial |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Enclosure | Open |
| Cage Material | Plastic |
| Material | Steel |
| Outer Ring Width | 33 mm |
| Precision | Standard |
| icNumber | 7696312 |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Preload Level | None |
| O.D. | 90 mm |
| Series | 43 |
| O.D. Type | Straight |
| Static Load Rating [Max] | 10125 lbf |
| Seal Material | None |
| Dynamic Load Rating | 12578 lbf |
| Weight | 2.103 LB |
| EAN or UPC | 7316577004604 |

