- Radial Shaft Seal
- 42 mm Shaft Diameter
- 66 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 42 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 66 mm |
| Weight | 0.07 LB |
| EAN or UPC | 7316572551394 |
| Shaft Dia. | 42 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 66 mm |
| Weight | 0.07 LB |
| EAN or UPC | 7316572551394 |