- Radial Shaft Seal
- 42 mm Shaft Diameter
- 65 mm Housing Bore Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 65 mm |
| Shaft Dia. | 42 mm |
| Weight | 0.084 LB |
| EAN or UPC | 7316572545348 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 65 mm |
| Shaft Dia. | 42 mm |
| Weight | 0.084 LB |
| EAN or UPC | 7316572545348 |