- Radial Shaft Seal
- 42 mm Shaft Diameter
- 60 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 60 mm |
| Shaft Dia. | 42 mm |
| Inch/Metric | Metric |
| Weight | 0.046 LB |
| EAN or UPC | 7316572034026 |
| Housing Bore Dia. | 60 mm |
| Shaft Dia. | 42 mm |
| Inch/Metric | Metric |
| Weight | 0.046 LB |
| EAN or UPC | 7316572034026 |