- Radial Shaft Seal
- 42 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 4 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 42 mm |
| Housing Bore Dia. | 50 mm |
| Weight | 0.091 LB |
| EAN or UPC | 85311290104 |
| Inch/Metric | Metric |
| Shaft Dia. | 42 mm |
| Housing Bore Dia. | 50 mm |
| Weight | 0.091 LB |
| EAN or UPC | 85311290104 |