- Radial Shaft Seal
- 11.13 mm Shaft Diameter
- 22.33 mm Housing Bore Diameter
- 4.57 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Pressure | 3 psi |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Shaft Dia. | 11.13 mm |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 22.33 mm |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Maximum Dirt Exclusion |
| Spring Material | None |
| Construction | HM8 |
| Pressure [Max] | 3 psi |
| Inch/Metric | Metric |
| Weight | 0.06 LB |
| EAN or UPC | 85311002998 |

