- Radial Shaft Seal
- 1079.5 mm Shaft Diameter
- 1143 mm Housing Bore Diameter
- 22.225 mm Width
| Shaft Dia. | 1079.5 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1143 mm |
| Weight | 11.254 LB |
| EAN or UPC | 85311430425 |
| Shaft Dia. | 1079.5 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 1143 mm |
| Weight | 11.254 LB |
| EAN or UPC | 85311430425 |