- Radial Shaft Seal
- 107.95 mm Shaft Diameter
- 136.47 mm Housing Bore Diameter
- 11.13 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Construction | CRWA1 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 136.47 mm |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 107.95 mm |
| Spring Material | Carbon Steel Garter |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Pressure | 10 psi |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Max] | 400 °F |
| Weight | 0.278 LB |
| EAN or UPC | 85311035125 |

