
- Radial Shaft Seal
- 419.989 mm Shaft Diameter
- 460.375 mm Housing Bore Diameter
- 19.989 mm Width
Housing Bore Dia. | 460.375 mm |
Shaft Dia. | 419.989 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 3.609 LB |
EAN or UPC | 85311464963 |

Housing Bore Dia. | 460.375 mm |
Shaft Dia. | 419.989 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 3.609 LB |
EAN or UPC | 85311464963 |