- Radial Shaft Seal
- 420 mm Shaft Diameter
- 460 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 420 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Lip Style | Internal |
| Housing Bore Dia. | 460 mm |
| Lip Type | Non-Split |
| Seal Design | Molded Design |
| Weight | 6.003 LB |
| EAN or UPC | 85311902182 |

