- Radial Shaft Seal
- 420 mm Shaft Diameter
- 460 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Shaft Dia. | 420 mm |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 460 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 6.103 LB |
| EAN or UPC | 85311128971 |

