
- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 0.71 in, 18 mm |
Weight | 0.436 LB |
EAN or UPC | 7316570276640 |

Bearing Type | Deep Groove |
Material | Bearing Steel |
Width | 0.71 in, 18 mm |
Weight | 0.436 LB |
EAN or UPC | 7316570276640 |