Skip to content Skip to navigation menu
Double Row Cylindrical Bore Deep Groove Ball Bearing

4203 ATN9

Double Row Cylindrical Bore Deep Groove Ball Bearing
Item #100755939
  • Deep Groove Bearing
  • 0.67 in Inner Diameter
  • 1.57 in Outer Diameter
  • 0.63 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.63 in Outer Ring Width
  • Double Row
  • Metric
+ Show More + Show Less
Double Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.67 in Inner Diameter
  • 1.57 in Outer Diameter
  • 0.63 in Width
  • Bearing Steel Material

applications

  • Pumps
  • Compressors
  • Centrifuges

features

  • Inner and outer ring raceway
  • Suitable for simultaneously acting radial and axial loads
  • Axial load capacity increases with increasing contact angle

compliances

  • In accordance with ISO 15-1981
Capacity Standard Capacity
Ball Material Steel
I.D. 17 mm
Enclosure Open
icNumber 7696620
No. in Set Single Bearing
Bearing Type Radial
Inner Ring Width 16 mm
Material Steel
Preload Level None
O.D. Type Straight
Precision Standard
O.D. 40 mm
Snap Ring No Snap Ring
Rows of Balls Double
Series 42
Precision Level Standard (ABEC 1)
Contact Angle
Seal Material None
Radial Internal Clearance Normal
Width 16.000 mm
Static Load Rating [Max] 2138 lbf
Cage Material Plastic
Lubricant Oil Preservative
Origin Double Row Deep Groove
Locking Device No Locking Device
Limiting Speed 15000 rpm
Radial Internal Clearance Specification Normal Clearance
Seal Type Unsealed
Bore Type Round Bore
Outer Ring Width 16 mm
Dynamic Load Rating 3330 lbf
Limiting Speed - Grease 12000 rpm
Bearing Design Deep Groove Design
Inch/Metric Metric Bore
Cage Type Plastic
Weight 0.206 LB
EAN or UPC 7316577004406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison