
- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
Bearing Design | Deep Groove Design |
Series | 42 |
Limiting Speed | 20000 rpm |
Rows of Balls | Double |
Inch/Metric | Metric Bore |
Outer Ring Width | 14 mm |
Radial Internal Clearance | Normal |
O.D. Type | Straight |
Bearing Type | Radial |
Seal Type | Unsealed |
icNumber | 7696618 |
Snap Ring | No Snap Ring |
Preload Level | None |
Enclosure | Open |
Precision | Standard |
Contact Angle | 0° |
Ball Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Seal Material | None |
Width | 14.000 mm |
Cage Type | Plastic |
Material | Steel |
Precision Level | Standard (ABEC 1) |
Bore Type | Round Bore |
Locking Device | No Locking Device |
O.D. | 32 mm |
I.D. | 12 mm |
Inner Ring Width | 14 mm |
Cage Material | Plastic |
Lubricant | Oil Preservative |
Dynamic Load Rating | 2385 lbf |
Static Load Rating [Max] | 1395 lbf |
Origin | Double Row Deep Groove |
No. in Set | Single Bearing |
Limiting Speed - Grease | 17000 rpm |
Capacity | Standard Capacity |
Weight | 0.12 LB |
EAN or UPC | 7316577004383 |
