- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| O.D. Type | Straight |
| Static Load Rating [Max] | 1170 lbf |
| Outer Ring Width | 14 mm |
| Dynamic Load Rating | 2077 lbf |
| O.D. | 30 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| Cage Material | Plastic |
| Locking Device | No Locking Device |
| I.D. | 10 mm |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Seal Material | None |
| Origin | Double Row Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Plastic |
| Limiting Speed - Grease | 18000 rpm |
| Enclosure | Open |
| icNumber | 7695979 |
| Contact Angle | 0° |
| Material | Steel |
| Limiting Speed | 22000 rpm |
| Width | 14.000 mm |
| Preload Level | None |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Inner Ring Width | 14 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Series | 42 |
| Snap Ring | No Snap Ring |
| Rows of Balls | Double |
| Bearing Design | Deep Groove Design |
| Precision | Standard |
| Weight | 0.111 LB |
| EAN or UPC | 7316577004376 |

