- Radial Shaft Seal
- 41 mm Shaft Diameter
- 56 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 56 mm |
| Shaft Dia. | 41 mm |
| Inch/Metric | Metric |
| Weight | 0.041 LB |
| EAN or UPC | 7316572550601 |
| Housing Bore Dia. | 56 mm |
| Shaft Dia. | 41 mm |
| Inch/Metric | Metric |
| Weight | 0.041 LB |
| EAN or UPC | 7316572550601 |