
- Radial Shaft Seal
- 104.78 mm Shaft Diameter
- 152.43 mm Housing Bore Diameter
- 11.13 mm Width
description
- Single lip, spring-loaded design with inner case for greater strength and protection of sealing lip. Recommended where assembly of shaft is against the lip. Type CRWH offers a wide range of special materials. Greater strength generally is not required for seals under 2" in shaft size.
Spring Material | Carbon Steel Garter |
Case Construction | Steel Case w/Inner Case |
Lip Type | Single Lip w/Spring |
Shaft Dia. | 104.78 mm |
Construction | CRWH1 |
Housing Bore Dia. | 152.43 mm |
Temperature Range [Max] | 400 °F |
Lip Material | Fluoroelastomer - Viton |
Seal Design | Assembled Design |
Pressure | 10 psi |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Nom] | 3,600 ft/min |
Seal Application | General Purpose |
Weight | 0.543 LB |
EAN or UPC | 85311034845 |
