- Radial Shaft Seal
- 410 mm Shaft Diameter
- 470 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 470 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Temp Description | w/4 Lugs |
| Lip Material | Nitrile |
| Shaft Dia. | 410 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 6.003 LB |
| EAN or UPC | 85311128254 |

