- Radial Shaft Seal
- 410 mm Shaft Diameter
- 470 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Housing Bore Dia. | 470 mm |
| Construction | HDS1 |
| Shaft Dia. | 410 mm |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 6.003 LB |
| EAN or UPC | 85311885867 |

