- Radial Shaft Seal
- 410 mm Shaft Diameter
- 450 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 450 mm |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Shaft Dia. | 410 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Weight | 5.923 LB |
| EAN or UPC | 85311902144 |

