- Radial Shaft Seal
- 410 mm Shaft Diameter
- 450 mm Housing Bore Diameter
- 17.5 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 400 °F |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 410 mm |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Housing Bore Dia. | 450 mm |
| Inch/Metric | Metric |
| Weight | 5.988 LB |
| EAN or UPC | 85311179034 |

